Sodium Hydroxide Precision Sol, 0.333 N

  • Mfr # R7377000-500A
  • Zoro # G103562563
product price: 
$
24.39
/ea

Key Features

Product Type
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Chemical Container Material
Plastic
Chemical Container Size
500 mL
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7377000-500A
Zoro #
G103562563
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Hydroxide
Product Type
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Concentration
0.333 N
Calibration Certificate
NIST SRM 84
Chemical Container Type
Bottle
Color
Colorless
Quantity
1
Standards
ASTM, EP
Storage Temperature - Minimum
15 Degrees C
REMOVE - Previous PI Node
S
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Chemical Formula
NaOH
Application
Analytical Reagent
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Shipping Restrictions
Class 8, PG III, UN1824
Form
Liquid
Volume
500 mL
Container Type
Bottle
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.333 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews