Sulfo Orange Indicator, 0.04 Percent w/v

  • Mfr # R8113000-500C
  • Zoro # G403562201
product price: 
$
32.29
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Chemical Container Size
500 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R8113000-500C
Zoro #
G403562201
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sulfo Orange Indicator
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Grade
ACS, Lab
Shelf Life
24 mo
CAS Number
547-57-9, 7732-18-5
Product Type
Sulfo Orange Indicator
Concentration
0.04 % w/v
Container Type
Bottle
Form
Liquid
Molecular Weight
18.01 g/mol (Water); 316.26 g/mol (Sulfo Orange)
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Glass
Storage Temperature
Ambient
Application
Analytical Reagent
Volume
500 mL
Calibration Certificate
NIST
Chemical Formula
C12H9N2NaO5S
Standards
ASTM, EP
REMOVE - Previous PI Node
S
Color
Colorless
pH Level
Data not available.
Wire Color
Colorless

Description

Sulfo Orange Indicator, Concentration 0.04 Percent w/v, CAS Number 547-57-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 316.26 g/mol (Sulfo Orange), Chemical Formula C12H9N2NaO5S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews