Shop RICCA CHEMICAL
See all product information
Create Account
Rochelle Salt, 20 Percent w/v Aqueous Sol
- Mfr # R6638000-1A
- Zoro # G903562732
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Standards
EPA 351.2
Concentration
20% w/v
Chemical Container Type
Bottle
Chemical Container Size
1 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R6638000-1A
- Zoro #
- G903562732
- UPC #
- -
- Country of Origin
- United States
- Item
- Rochelle Salt
- Chemical Container Material
- Plastic
- Standards
- EPA 351.2
- Concentration
- 20% w/v
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- CAS Number
- 7732-18-5; 6381-59-5
- Shelf Life
- 24 mo
- Product Type
- Rochelle Salt, (Certified 20% w/v) Aqueous Solution
Dimensions
- Chemical Container Size
- 1 L
Description
Rochelle Salt, Concentration 20 Percent w/v, CAS Number 7732-18-5; 6381-59-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Standards EPA 351.2
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.