Sulfosalicylic Acid, 10 Percent w/v Aqueo
- Mfr # R8125000-4C
- Zoro # G403562867
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Concentration
10% w/v
CAS Number
7732-18-5; 5965-83-3
Chemical Grade
ACS
Calibration Certificate
NIST SRM 84
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8125000-4C
- Zoro #
- G403562867
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 4 L
Details
- Item
- Sulfosalicylic Acid, (Certified 10% w/v) Aqueous Solution
- Concentration
- 10% w/v
- CAS Number
- 7732-18-5; 5965-83-3
- Chemical Grade
- ACS
- Calibration Certificate
- NIST SRM 84
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Product Type
- Sulfosalicylic Acid, (Certified 10% w/v) Aqueous Solution
Description
Sulfosalicylic Acid, Concentration 10 Percent w/v, CAS Number 7732-18-5; 5965-83-3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 84, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.