Shop RICCA CHEMICAL

Sodium Bicarbonate, Saturated Aqueous So

  • Mfr # R7148000-4A
  • Zoro # G504399096

product price: 
$
56.89
/ea

Key Features

Chemical Container Type
Bottle
CAS Number
144-55-8, 7732-18-5
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Chemical Container Size
4 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7148000-4A
Zoro #
G504399096
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Bicarbonate
Chemical Container Type
Bottle
CAS Number
144-55-8, 7732-18-5
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Product Type
Sodium Bicarbonate
Form
Liquid
Storage Temperature
Ambient
Concentration
Saturated
Chemical Formula
NaHCO3
Quantity
1
Volume
4 L
Color
Colorless
Container Material
Plastic
Container Type
Bottle
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
30 Degrees C
Calibration Certificate
NIST
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
18.01 g/mol (Water); 84 g/mol (Sodium Bicarbonate)
Standards
ASTM, EP
Shipping Restrictions
Chemical Not Regulated For Transport
pH Level
slightly alkaline
Wire Color
Colorless

Description

Sodium Bicarbonate, Concentration Saturated, CAS Number 144-55-8, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 84 g/mol (Sodium Bicarbonate), Chemical Formula NaHCO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.