Sodium Thiosulfate Precision Sol, 0.2 N

  • Mfr # R7960000-4A
  • Zoro # G805922887
product price: 
$
79.89
/ea

Key Features

CAS Number
10102-17-7, 497-19-8, 7732-18-5
Calibration Certificate
NIST SRM 136
Chemical Container Size
4 L
Concentration
0.2 N
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7960000-4A
Zoro #
G805922887
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Thiosulfate
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Calibration Certificate
NIST SRM 136
Concentration
0.2 N
Shelf Life
24 mo
Product Type
Sodium Thiosulfate
Standards
TAPPI T 236 cm-85
Chemical Grade
Lab
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Volume
4 L
Storage Temperature
Ambient
Quantity
1
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Form
Liquid
Chemical Formula
Na2S2O3; 5H2O
Application
Analytical Reagent
REMOVE - Previous PI Node
S
pH Level
Approximately 10
Wire Color
Colorless

Description

Sodium Thiosulfate, Concentration 0.2 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews