Sodium Thiosulfate Precision Sol, 0.1 N

  • Mfr # R7950000-10F
  • Zoro # G803563006
product price: 
$
96.49
/ea

Key Features

Concentration
0.1 N
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 136
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Product Type
Sodium Thiosulfate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7950000-10F
Zoro #
G803563006
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sodium Thiosulfate
Concentration
0.1 N
Chemical Grade
ACS, Lab
Calibration Certificate
NIST SRM 136
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Product Type
Sodium Thiosulfate
Chemical Container Material
Plastic
Chemical Container Type
Box
Shelf Life
24 mo
APHA
4500-ClO2 E
Standards
ASTM, EP
Application
Analytical Reagent
Container Type
Box
Storage Temperature - Maximum
30 Degrees C
Volume
10 L
Chemical Formula
Na2S2O3; 5H2O
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
Form
Liquid
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Container Material
Plastic
REMOVE - Previous PI Node
S
Quantity
1
Color
Colorless
Shipping Restrictions
Chemical Not Regulated For Transport
pH Level
Data not available.
Wire Color
Colorless

Description

Sodium Thiosulfate, Concentration 0.1 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, APHA 4500-ClO2 E, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews