Shop RICCA CHEMICAL

Sodium Hydroxide, 1 Percent w/v Aqueous

  • Mfr # R7243000-500A
  • Zoro # G303562233

product price: 
$
26.89
/ea

Key Features

Chemical Container Type
Bottle
Concentration
1 % w/v
Shelf Life
36 mo
Standards
ASTM, EP
Product Type
Sodium Hydroxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7243000-500A
Zoro #
G303562233
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Hydroxide
Chemical Container Type
Bottle
Concentration
1 % w/v
Shelf Life
36 mo
Standards
ASTM, EP
Product Type
Sodium Hydroxide
Calibration Certificate
NIST SRM 723
Chemical Grade
ACS, Lab
CAS Number
1310-73-2, 7732-18-5
Chemical Container Material
Plastic
Quantity
1
Application
Analytical Reagent
Container Type
Bottle
Form
Liquid
Container Material
Plastic
REMOVE - Previous PI Node
S
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Volume
500 mL
Shipping Restrictions
Class 8, PG III, UN1824
Chemical Formula
NaOH
Storage Temperature
Ambient
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 1 Percent w/v, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.