Shop RICCA CHEMICAL
See all product information
Create Account
Sodium Acetate TS, 13.6 Percent w/v Aqueo
- Mfr # R7113000-500A
- Zoro # G005922892
product price:Â
$
52.89
/ea
Key Features
Concentration
13.6% w/v
CAS Number
7732-18-5; 6131-90-4
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7113000-500A
- Zoro #
- G005922892
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Sodium Acetate TS, (Certified 13.6% w/v) Aqueous Solution
- Concentration
- 13.6% w/v
- CAS Number
- 7732-18-5; 6131-90-4
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Product Type
- Sodium Acetate TS, (Certified 13.6% w/v) Aqueous Solution
- Shelf Life
- 24 mo
Description
Sodium Acetate TS, Concentration 13.6 Percent w/v, CAS Number 7732-18-5; 6131-90-4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.