Shop RICCA CHEMICAL

Sulfuric Acid Solution, 10 Percent w/w A

  • Mfr # R8153000-20F
  • Zoro # G603562209

product price: 
$
204.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS, Lab
Chemical Container Size
20 L
Chemical Container Type
Box
Product Type
Sulfuric Acid
Shelf Life
36 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8153000-20F
Zoro #
G603562209
UPC #
-
Country of Origin
United States
Item
Sulfuric Acid
Chemical Grade
ACS, Lab
Chemical Container Type
Box
Product Type
Sulfuric Acid
Shelf Life
36 mo
CAS Number
7664-93-9, 7732-18-5
Chemical Container Material
Plastic
Concentration
10 % w/w
Calibration Certificate
NIST SRM 84
Color
Colorless
Volume
20 L
Molecular Weight
18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid)
REMOVE - Previous PI Node
S
Shipping Restrictions
Class 8, PG II, UN2796
Container Type
Box
Standards
ASTM, EP
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Storage Temperature
Ambient
Form
Liquid
Application
Analytical Reagent
Chemical Formula
H2SO4
Quantity
1
Container Material
Plastic
pH Level
Less Than 1
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Sulfuric Acid, Concentration 10 Percent w/w, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 98.07 g/mol (Sulfuric Acid), Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST SRM 84, Shelf Life 36 mo, Shipping Restrictions Class 8, PG II, UN2796, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.