Sodium Chloride, 25 Percent w/v Aqueous S

  • Mfr # R7219500-1A
  • Zoro # G304398855
product price: 
$
87.59
/ea

Key Features

Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 999
Chemical Container Type
Bottle
Product Type
Sodium Chloride
Concentration
25 % w/v
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7219500-1A
Zoro #
G304398855
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Chloride
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 999
Chemical Container Type
Bottle
Product Type
Sodium Chloride
Concentration
25 % w/v
Shelf Life
24 mo
CAS Number
7647-14-5, 7732-18-5
Chemical Grade
ACS, Lab
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
Standards
ASTM, EP
Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride)
Form
Liquid
Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Chemical Formula
NaCl
REMOVE - Previous PI Node
S
Storage Temperature
Ambient
Volume
1 L
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
pH Level
6.7 - 7.3
Wire Color
Colorless

Description

Sodium Chloride, Concentration 25 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 58.44 g/mol (Sodium Chloride), Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews