Water Hardness Indicator, Cert 1 Percent
- Mfr # R9301000-120C
- Zoro # G404399028
product price:Â
$
30.69
/ea
Key Features
CAS Number
1787-61-7;67-63-0;102-71-6
Chemical Container Material
Amber Glass
Shelf Life
12 mo
Product Type
Water Hardness Indicator,Cert 1 Percent
Chemical Container Size
120 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R9301000-120C
- Zoro #
- G404399028
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 120 mL
Details
- Item
- Water Hardness Indicator
- CAS Number
- 1787-61-7;67-63-0;102-71-6
- Chemical Container Material
- Amber Glass
- Shelf Life
- 12 mo
- Product Type
- Water Hardness Indicator,Cert 1 Percent
- Standards
- ASTM D 1126
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
Description
Water Hardness Indicator, CAS Number 1787-61-7;67-63-0;102-71-6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 120 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Standards ASTM D 1126
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.