Shop SPECTRUM
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Isopropyl Alcohol, Reagent, ACS-200L
- Mfr # I1048-200LTBL
- Zoro # G7990147
product price:Â
$
2,807.99
/ea
Key Features
Form
Liquid
Molecular Weight
60.11
Chemical Container Size
200 L
Chemical Grade
ACS
Chemical Container Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I1048-200LTBL
- Zoro #
- G7990147
- UPC #
- -
- Country of Origin
- United States
- Item
- Isopropyl Alcohol
- Form
- Liquid
- Molecular Weight
- 60.11
- Chemical Grade
- ACS
- Chemical Container Material
- Metal
- CAS Number
- 67-63-0
- Chemical Formula
- C3H8O
- Shipping Restrictions
- UN1219, Isopropanol, 3, PG II
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Color
- Colorless
- Product Type
- Isopropyl Alcohol
- Container Material
- Metal
- Special Information
- Light Sensitive
- Features
- Light Sensitive
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 200
- Volume
- 200 L
- REMOVE - Previous PI Node
- I
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 200 L
Description
Isopropyl Alcohol, Concentration Not Applicable, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula C3H8O, APHA Not Applicable, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 200 L, Chemical Family Type Alcohol, Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II, Standards Not Applicable, Special Information Light Sensitive
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.