Shop SPECTRUM
See all product information
Create Account
Lead Acetate, Trihydrt, Crs, Rgt, ACS, PK4
- Mfr # L1040-2.5KG-CS4
- Zoro # G8062579
product price:Â
$
1,574.99
/pk of 4, $393.75/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Size
2.5 kg
Shipping Restrictions
UN1616, Lead Acetate, 6.1, PG III, Marine Pollutant
Chemical Grade
ACS
Special Information
Possible Carcinogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1040-2.5KG-CS4
- Zoro #
- G8062579
- UPC #
- -
- Country of Origin
- United States
- Item
- Lead Acetate, Trihydrate, Crystal, Reagents, ACS
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1616, Lead Acetate, 6.1, PG III, Marine Pollutant
- Chemical Grade
- ACS
- Special Information
- Possible Carcinogen
- CAS Number
- 6080-56-4
- Chemical Container Type
- Bottle
- Chemical Formula
- C4H6O4Pb x 3H2O
- Molecular Weight
- 379.34
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Lead Acetate, Trihydrate, Crystal, Reagent, ACS, CAS Number 6080-56-4, Molecular Weight 379.34, Chemical Formula C4H6O4Pb x 3H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1616, Lead Acetate, 6.1, PG III, Marine Pollutant, Special Information Possible Carcinogen, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.