Shop RICCA CHEMICAL

Zinc Acetate, 2 Normal, 220 g + 870 mL Wat

  • Mfr # R9450000-500A
  • Zoro # G003563172

product price: 
$
53.79
/ea

Key Features

Chemical Container Type
Bottle
Standards
ASTM, EP
Chemical Container Material
Plastic
Shelf Life
24 mo
CAS Number
5970-45-6, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R9450000-500A
Zoro #
G003563172
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Zinc Acetate
Chemical Container Type
Bottle
Standards
ASTM, EP
Chemical Container Material
Plastic
Shelf Life
24 mo
CAS Number
5970-45-6, 7732-18-5
Chemical Grade
ACS, Lab
Product Type
Zinc Acetate
APHA
4500-S2 C
Concentration
2 N
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
REMOVE - Previous PI Node
Z
Chemical Formula
Zn(C2H3O2)2; 2H2O
Calibration Certificate
NIST
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Color
Colorless
Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 219.5 g/mol (Zinc Acetate Dihydrate)
Volume
500 mL
Quantity
1
pH Level
Approximately 5 - 6
Wire Color
Colorless

Description

Zinc Acetate, Concentration 2 N, CAS Number 5970-45-6, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 219.5 g/mol (Zinc Acetate Dihydrate), Chemical Formula Zn(C2H3O2)2; 2H2O, APHA 4500-S2 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.