Zirconyl-SPADNS Reagent, for Fluoride Ana
- Mfr # R9850000-1C
- Zoro # G603563152
product price:Â
$
88.49
/ea
Key Features
Chemical Container Type
Bottle
Chemical Grade
ACS
Shelf Life
24 mo
Chemical Container Size
1 L
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R9850000-1C
- Zoro #
- G603563152
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Zirconyl-SPADNS Reagent, for Fluoride Analysis
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Product Type
- Zirconyl-SPADNS Reagent, for Fluoride Analysis
- CAS Number
- 7732-18-5;7647-01-0;23647-14-5;13520-92-8
- Standards
- EPA 340.1
- APHA
- 4500-F- D
Description
Zirconyl-SPADNS Reagents, for Fluoride Analysis, CAS Number 7732-18-5;7647-01-0;23647-14-5;13520-92-8, APHA 4500-F- D, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Standards EPA 340.1
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.