Shop SPECTRUM
See all product information
Create Account
Potash Sulfurated, Technical, 2.5kg
- Mfr # P1160-2.5KG
- Zoro # G7979391
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
K2Sx
Chemical Container Size
2.5 kg
Chemical Container Material
Amber Glass
CAS Number
39365-88-3
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1160-2.5KG
- Zoro #
- G7979391
- UPC #
- -
- Country of Origin
- United States
- Item
- Potash Sulfurated, Technical
- Chemical Formula
- K2Sx
- Chemical Container Material
- Amber Glass
- CAS Number
- 39365-88-3
- Shelf Life
- 24 mo
- Special Information
- Mixture Composed Chiefly Potassium Polysulfides And Potassium Thiosulfate
- Chemical Grade
- Technical
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potash Sulfurated, Technical, CAS Number 39365-88-3, Chemical Formula K2Sx, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Mixture Composed Chiefly Potassium Polysulfides And Potassium Thiosulfate
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.