Zinc Sulfate, 10 Percent w/v Aqueous Solu

  • Mfr # R9620000-1A
  • Zoro # G005922816
product price: 
$
75.79
/ea

Key Features

Chemical Container Size
1 L
Concentration
10 % w/v
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
CAS Number
7446-20-0, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R9620000-1A
Zoro #
G005922816
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Zinc Sulfate
Concentration
10 % w/v
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
CAS Number
7446-20-0, 7732-18-5
Shelf Life
24 mo
Chemical Container Material
Plastic
Standards
ASTM, EP
Product Type
Zinc Sulfate
Application
Analytical Reagent
Molecular Weight
18.01 g/mol (Water); 287.55 g/mol (Zinc Sulfate Heptahydrate)
Quantity
1
Container Material
Plastic
Form
Liquid
Chemical Formula
ZnSO4; 7H2O
Volume
1 L
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
Storage Temperature
Ambient
REMOVE - Previous PI Node
Z
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
pH Level
Approxiately 4.5
Wire Color
Colorless

Description

Zinc Sulfate, Concentration 10 Percent w/v, CAS Number 7446-20-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 287.55 g/mol (Zinc Sulfate Heptahydrate), Chemical Formula ZnSO4; 7H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews