Shop RICCA CHEMICAL

Zinc Chloride Precision Solution, 0.02 M

  • Mfr # R9468000-20F
  • Zoro # G905922800

product price: 
$
507.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Container Type
Box
Chemical Container Size
20 L
Chemical Grade
ACS, Lab
CAS Number
7646-85-7, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R9468000-20F
Zoro #
G905922800
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Zinc Chloride
Chemical Container Material
Plastic
Chemical Container Type
Box
Chemical Grade
ACS, Lab
CAS Number
7646-85-7, 7732-18-5
Calibration Certificate
NIST SRM 915
Shelf Life
18 mo
Product Type
Zinc Chloride
Concentration
0.02 M
REMOVE - Previous PI Node
Z
Storage Temperature - Minimum
15 Degrees C
Volume
20 L
Storage Temperature
Ambient
Quantity
1
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
136.31 g/mol (Zinc Chloride); 18.01 g/mol (Water)
Chemical Formula
ZnCl2
Color
Colorless
Container Material
Plastic
Container Type
Box
Storage Temperature - Maximum
30 Degrees C
Standards
ASTM, EP
Form
Liquid
pH Level
Approximately 4
Wire Color
Colorless

Description

Zinc Chloride, Concentration 0.02 M, CAS Number 7646-85-7, 7732-18-5, Molecular Weight 136.31 g/mol (Zinc Chloride); 18.01 g/mol (Water), Chemical Formula ZnCl2, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 915, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.