Zinc Sulfate, 10 Percent w/v Aqueous Solu

  • Mfr # R9620000-500A
  • Zoro # G605909798
product price: 
$
50.59
/ea

Key Features

CAS Number
7446-20-0, 7732-18-5
Concentration
10 % w/v
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R9620000-500A
Zoro #
G605909798
UPC #
-
Country of Origin
United States
Item
Zinc Sulfate
CAS Number
7446-20-0, 7732-18-5
Concentration
10 % w/v
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
Product Type
Zinc Sulfate
Standards
ASTM, EP
Shelf Life
24 mo
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Calibration Certificate
NIST
Color
Colorless
REMOVE - Previous PI Node
Z
Chemical Formula
ZnSO4; 7H2O
Application
Analytical Reagent
Molecular Weight
18.01 g/mol (Water); 287.55 g/mol (Zinc Sulfate Heptahydrate)
Volume
500 mL
Form
Liquid
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
pH Level
Approxiately 4.5
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Zinc Sulfate, Concentration 10 Percent w/v, CAS Number 7446-20-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 287.55 g/mol (Zinc Sulfate Heptahydrate), Chemical Formula ZnSO4; 7H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews