Shop RICCA CHEMICAL
See all product information
Create Account
Zinc Standard, 10,000 ppm Zn
- Mfr # R9505000-500A
- Zoro # G203561183
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Container Size
500 mL
Shelf Life
18 mo
Calibration Certificate
NIST SRM 915
Product Type
Zinc Standard, 10,000 ppm Zn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R9505000-500A
- Zoro #
- G203561183
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Zinc Standard
- Chemical Container Material
- Plastic
- Shelf Life
- 18 mo
- Calibration Certificate
- NIST SRM 915
- Product Type
- Zinc Standard, 10,000 ppm Zn
- Concentration
- 10,000 ppm
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- CAS Number
- 7697-37-2;7732-18-5;7440-66-6
Description
Zinc Standard, Concentration 10,000 ppm, CAS Number 7697-37-2;7732-18-5;7440-66-6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 915, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.