CraneDynamometer, 9"H, 5"W, Alum, LCD
- Mfr # MSI-7300-1000RF KIT W/Display
- Zoro # G324786403
product price:Â
$
2,421.99
/ea
Free Shipping & Returns
Key Features
Scale Accuracy
+/-0.1%
IP Rating
IP65
Product Type
Crane Dynamometer
Overall Height
9 in
Scale Mechanism
Digital
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSI-7300-1000RF KIT W/Display
- Zoro #
- G324786403
- UPC #
- -
- Country of Origin
- United States
- Item
- Crane Dynamometer
- Scale Accuracy
- +/-0.1%
- IP Rating
- IP65
- Product Type
- Crane Dynamometer
- Scale Mechanism
- Digital
- Housing Material
- Aluminum
- Weighing Units
- kg, kN, lb, metric ton, ton
- Weight Capacity - Imperial
- 1,000 lb
- Scale Graduations
- 0.2 kg, 0.5 lb
- NTEP Rating
- Not NTEP Rated
- Includes
- (2) C Batteries, Display, Remote Control
- Remote Control/Display
- Wireless Remote
- Standards
- NEMA 4
Dimensions
- Overall Height
- 9 in
- Overall Width
- 5 in
Description
Wireless Remote, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Aluminum, Scale Graduations 0.2 kg, 0.5 lb, Weighing Units kg, kN, lb, metric ton, ton, Overall Height 9 in, Includes (2) C Batteries, Display, Remote Control, Hook Opening Not Applicable, Overall Width 5 in, Standards NEMA 4
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.