Shop RICE LAKE WEIGHING SYSTEMS
See all product information
Create Account
CraneDynamometer, 7-1/2"W, Alum, LCD
- Mfr # MSI-7300-50000RF KIT W/Display
- Zoro # G224789788
product price:Â
$
3,925.99
/ea
Free Shipping & Returns
Key Features
Product Type
Crane Dynamometer
Overall Height
11 19/32 in
Housing Material
Aluminum
Includes
(2) D Batteries, Display, Remote Control
NTEP Rating
Not NTEP Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSI-7300-50000RF KIT W/Display
- Zoro #
- G224789788
- UPC #
- -
- Country of Origin
- United States
- Item
- Crane Dynamometer
- Product Type
- Crane Dynamometer
- Housing Material
- Aluminum
- Includes
- (2) D Batteries, Display, Remote Control
- NTEP Rating
- Not NTEP Rated
- Standards
- NEMA 4
- Scale Graduations
- 10 kg, 20 lb
- IP Rating
- IP65
- Weighing Units
- kg, kN, lb, metric ton, ton
- Remote Control/Display
- Wireless Remote
- Weight Capacity - Imperial
- 50,000 lb
- Scale Mechanism
- Digital
- Scale Accuracy
- +/-0.1%
Dimensions
- Overall Height
- 11 19/32 in
- Overall Width
- 7 1/2 in
Description
Wireless Remote, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Aluminum, Scale Graduations 10 kg, 20 lb, Weighing Units kg, kN, lb, metric ton, ton, Overall Height 11 19/32 in, Includes (2) D Batteries, Display, Remote Control, Hook Opening Not Applicable, Overall Width 7 1/2 in, Standards NEMA 4
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.