CraneDynamometer, 9-1/2"H, 5"W, Alum, LCD
- Mfr # MSI-7300-2500RF KIT W/Display
- Zoro # G324787394
product price:Â
$
2,421.99
/ea
Free Shipping & Returns
Key Features
Standards
NEMA 4
Housing Material
Aluminum
Includes
(2) C Batteries, Display, Remote Control
Scale Mechanism
Digital
Scale Accuracy
+/-0.1%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSI-7300-2500RF KIT W/Display
- Zoro #
- G324787394
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 5 in
- Overall Height
- 9 1/2 in
Details
- Item
- Crane Dynamometer
- Standards
- NEMA 4
- Housing Material
- Aluminum
- Includes
- (2) C Batteries, Display, Remote Control
- Scale Mechanism
- Digital
- Scale Accuracy
- +/-0.1%
- Remote Control/Display
- Wireless Remote
- IP Rating
- IP65
- Weighing Units
- kg, kN, lb, metric ton, ton
- Scale Graduations
- 0.5 kg, 1 lb
- Weight Capacity - Imperial
- 2,500 lb
- NTEP Rating
- Not NTEP Rated
- Product Type
- Crane Dynamometer
Description
Wireless Remote, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Aluminum, Scale Graduations 0.5 kg, 1 lb, Weighing Units kg, kN, lb, metric ton, ton, Overall Height 9 1/2 in, Includes (2) C Batteries, Display, Remote Control, Hook Opening Not Applicable, Overall Width 5 in, Standards NEMA 4
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.