CraneDynamometer, 9-1/2"H, 5"W, Alum, LCD
- Mfr # MSI-7300-5000RF KIT W/Display
- Zoro # G624790032
product price:Â
$
2,421.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5 in
Scale Mechanism
Digital
Weight Capacity - Imperial
5,000 lb
NTEP Rating
Not NTEP Rated
Remote Control/Display
Wireless Remote
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSI-7300-5000RF KIT W/Display
- Zoro #
- G624790032
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 5 in
- Overall Height
- 9 1/2 in
Details
- Item
- Crane Dynamometer
- Scale Mechanism
- Digital
- Weight Capacity - Imperial
- 5,000 lb
- NTEP Rating
- Not NTEP Rated
- Remote Control/Display
- Wireless Remote
- Standards
- NEMA 4
- Scale Graduations
- 0.5 kg, 2 lb
- Product Type
- Crane Dynamometer
- Scale Accuracy
- +/-0.1%
- IP Rating
- IP65
- Weighing Units
- kg, kN, lb, metric ton, ton
- Includes
- (2) C Batteries, Display, Remote Control
- Housing Material
- Aluminum
Description
Wireless Remote, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Aluminum, Scale Graduations 0.5 kg, 2 lb, Weighing Units kg, kN, lb, metric ton, ton, Overall Height 9 1/2 in, Includes (2) C Batteries, Display, Remote Control, Hook Opening Not Applicable, Overall Width 5 in, Standards NEMA 4
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.