
Rice Lake 250-10-2 Bariatric Handrail Scale, 1000 lb x 0.2 lb
Mfr # 133119
Zoro # G004973239
product price:Â $4,544.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
133119
Zoro #
G004973239
UPC #
-
Country of Origin
China
Description
rice lake's 250-10-2 bariatric scale with handrail is designed for weighing patients who need extra support and safety. Advanced movement compensation technology eliminates error caused by involuntary movement of unsteady patients. Two heavy-duty rear wheels make it simple and effortless to move and store. features: capacity: 1000 lb x 0.2 lb (450 kg x 0.1 kg) platform weighing dimensions: 20 in x 25 in x 3 in handrail for support and safety two wheels for ease of portability motiontrap (movement compensation technology) large 1-inch lcd display push-button or manual entry of tare weight bmi (body mass index) function hold function unit of measure toggle or locking non-skid platform emr capable, usb powered by 6 aa batteries (included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.