VeterinarianScale, 0.2oz/5gor0.5oz/10g
- Mfr # 204395
- Zoro # G113332743
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Capacity
0 to 22 lb x 0.2 oz, 22 to 44 lb x 0.5 oz
Digital/Mechanical
Digital
Weighing Units
lb, oz
Weighing Surface Width
22 1/2 in
Weighing Surface Depth
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 204395
- Zoro #
- G113332743
- UPC #
- -
- Country of Origin
- China
- Capacity
- 0 to 22 lb x 0.2 oz, 22 to 44 lb x 0.5 oz
- Digital/Mechanical
- Digital
- Weighing Units
- lb, oz
- Scale Graduations
- 0.2 oz/5 g or 0.5 oz/1 0g
- Scale Display
- LCD
- Case Color
- White
- Standards
- cULus
- Power Source
- (4) AA Alkaline Batteries/AC Adapter
- Application Modes
- Veterinary, home, farm
- Includes
- (4) AA Batteries, 120V AC Adapter, Measuring Tape
- Item
- Veterinarian Scale
- Scale Mechanism
- Digital
- Washdown
- No
- IP Rating
- Not IP Rated
- Scale Use Location
- Medical, Veterinarian
- NTEP Rating
- Not NTEP Rated
- Weighing Surface Material
- Plastic
- Scale Features
- Dual Range Weighing, Recall Function
- Body Material
- Plastic
- Weight Capacity - Imperial
- 44 lb
- Remote Control/Display
- Integrated
- Product Type
- Veterinarian Scale
- Scale Functions
- Portable
- NEC Rating
- Not NEC Rated
Dimensions
- Weighing Surface Width
- 22 1/2 in
- Weighing Surface Depth
- 11 in
- Overall Height
- 3 7/8 in
- Overall Length
- 23 3/5 in
- Overall Width
- 15 in
- Overall Depth
- 15 in
Description
Dual Digital Companion Animal Scale
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.