Shop RICE LAKE WEIGHING SYSTEMS
See all product information
Create Account
VeterinarianScale, USB, LCD, 0.2lb/0.1kg
- Mfr # 224263
- Zoro # G522843564
product price:Â
$
562.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity - Imperial
550 lb
Washdown
No
Scale Mechanism
Digital
Weighing Surface Material
Rubber
Weighing Surface Depth
22 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 224263
- Zoro #
- G522843564
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Weighing Surface Depth
- 22 3/8 in
- Overall Height
- 12 3/4 in
- Weighing Surface Width
- 14 3/4 in
- Overall Depth
- 22 3/8 in
- Overall Width
- 14 3/4 in
Details
- Weight Capacity - Imperial
- 550 lb
- Washdown
- No
- Scale Mechanism
- Digital
- Weighing Surface Material
- Rubber
- Interface
- USB
- Product Type
- Veterinarian Scale
- IP Rating
- Not IP Rated
- Scale Features
- Hold Function
- Scale Graduations
- 0.2 lb/0.1 kg
- NTEP Rating
- Not NTEP Rated
- Remote Control/Display
- Integrated
- Item
- Veterinarian Scale
- Includes
- Removeable nonslip rubber mat, factory calibration, (6) AA batteries, Motiontrap movement compensation technology
- Body Material
- Cast Aluminum
- Standards
- None
- Scale Use Location
- Scale Functions
- Portable
- NEC Rating
- Not NEC Rated
Description
Veterinarian Scale, Scale Display LCD, Weighing Surface Depth 22 3/8 in, Weighing Surface Width 14 3/4 in, Weighing Units kg, lb, Scale Graduations 0.2 lb/0.1 kg, Overall Width 14 3/4 in, Overall Depth 22 3/8 in, Overall Height 12 3/4 in, Scale Functions Portable, Scale Features Hold Function
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.