Shop All Paint Roller Covers
Richard
18" Paint Roller Cover, 1/2" Nap, Woven Fabric
Mfr # 91817
Zoro # G6432181
Sold in multiples of 6 for $41.94
$41.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Roller Length 18"
- Nap 1/2"
- Cover Material Woven Fabric
Product Information
- Brand Richard
- MFR # 91817
- Zoro # G6432181
- UPC # 066395918177
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Length | 18" |
Roller Length | 18" |
Details
Description
Roller Cover,Lint Free,1/2 In. Pile,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR OF SYCAMORE Hi-Tech Lacquer Spray Paint, Gold Metallic, 12 oz (16-812)
- WAGNER SPRAY TECH Opti-Stain Sprayer (0529015)
- ALLWAY Gray Plastic Pail Lid Opener (PPO)
- ASTRO PNEUMATIC SPRAY GUN CLEANING KIT MASTER (AO4544)
- RICHARD 3" Paint Roller Cover, 3/8" Nap, 2 PK (94038)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Foam (99902-US)
- RICHARD 3" Paint Roller Cover, 3/8" Nap, Woven Fabric (94009)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-9)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Polyester, 6 PK (6PK50)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-18)
- PREMIER 9" Paint Roller Cover, 1" Nap, Polyester/Knitted Wool (9KW2-100)
- Richard Paint Roller Covers