Shop All Paint Roller Covers
Richard
3" Paint Roller Cover, 3/8" Nap, 2 PK
Mfr # 94038
Zoro # G6935831
original price:
$4.19
40% off
new price: $2.49
/pk 2, $1.25/ea
Sold in multiples of 12 for $29.88
$29.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Roller Length 3"
- Nap 3/8"
Product Information
- Brand Richard
- MFR # 94038
- Zoro # G6935831
- UPC # 066395940383
- Country of Origin Canada
- Category Paint Roller Covers
Dimensions
Length | 3" |
Roller Length | 3" |
Details
Description
Paint Roller Covers,3 In.,3/8 In.Pile,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spray Gun, 0.055 in./1.4mm Nozzle (48PX88)
- PENOFIN Semi-Transparent Clear Oil-Based Oil-Based Penetrating Wood Stain 5 gal (F3ECL5G)
- DUMOND Graffiti Remover, Bucket, 64oz., Paste (8402)
- PLUSH Surface Coating, Plushcolor, Blue, 5 gal. (32002)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Foam (99902-US)
- RICHARD 3" Paint Roller Cover, 3/8" Nap, Woven Fabric (94009)
- RICHARD 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (91817)
- ZORO SELECT 9" Paint Roller Cover, 3/8" Nap, Polyester (415M65)
- WOOSTER 18 in. R/C 3/8 in. R275 (00R2750180)
- WOOSTER 7" Paint Roller Cover, 3/16" Nap, Woven Fabric (R206-7)
- WOOSTER 6" Mini Paint Roller Cover, Foam, 2 PK (00R2640060)
- Richard Paint Roller Covers