
(115-Piece) Titanium Nitride Coated Drill Bit and Driver Bit Set
Mfr # 222101
Zoro # G901974902
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
Titanium Nitride
Includes
Titanium nitride coated drill bits
Fractional sizes:
- 1/16 in (1.58 mm) - 1/2 in (12.7 mm) (29 pieces)
Number sizes:
- #60 - #1 (60 pieces)
Letter sizes:
- #60 - #1 (26 pieces)
Length
15 in
Material
Titanium Nitride
Overall Length
15 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
222101
Zoro #
G901974902
UPC #
066366222104
Country of Origin
China
Dimensions
Length
15 in
Overall Length
15 in
Inside Diameter
Yes
Overall Height
3 in
Overall Width
5.4 in
Height
3 in
Width
5.4 in
Outside Diameter
Yes
Details
Drill Bit Material
Titanium Nitride
Includes
Titanium nitride coated drill bits
Fractional sizes:
- 1/16 in (1.58 mm) - 1/2 in (12.7 mm) (29 pieces)
Number sizes:
- #60 - #1 (60 pieces)
Letter sizes:
- #60 - #1 (26 pieces)
Material
Titanium Nitride
Finish - Machining
Gold
Weight
4.5000
Finish
Gold
Application
Use for repetitive drilling in most ferrous and nonferrous metals, plastic, and wood.
Color
Gold
Description
Set of 115 titanium nitride-coated high-speed steel drill bits. The titanium nitride coating is tough and very smooth. It reduces friction and heat build-up extending the bit's service life to six times longer than regular high-speed steel drill bits. Use them for repetitive drilling in most ferrous and nonferrous metals, plastic, and wood. Not recommended for use in aluminum or hard metals such as stainless steel. For a sure grip, all sizes 3/16 in (4.76 mm) in diameter and larger have three flats on the bit's shank. Their 135° split-point tip on all bits 1/8 in (3 mm) in diameter and larger eliminates the need for a center punch and keeps the drill from "walking" on hard surfaces. All drill bits with a diameter larger than 3/8 in (9.52 mm) are manufactured with a shank reduced to 3/8 in (9.52 mm). Complete assortment with 29 fractional sizes, 60 numbered sizes, and 26 lettered sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.