Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(17-Piece) Cobalt Tri-Bore Drill Bit Set

  • Mfr # 492261

  • Zoro # G601974950


product price: $52.55
/ea

Key Features

Drill Bit Material
Cobalt
Includes
Drill bits: 1/16 in (1.59 mm) (x2), 5/64 in (1.98 mm), 3/32 in (2.38 mm), 7/64 in (2.78 mm), 1/8 in (3.18 mm) (x2), 9/64 in (3.57 mm), 5/32 in (3.97 mm), 11/64 in (4.37 mm), 3/16 in (4.76 mm), 13/64 in (5.16 mm), 7/32 in (5.56 mm), 15/64 in (5.95 mm), 1/4 in (6.35 mm), 5/16 in (7.94 mm), 3/8 in (9.53 mm)
Inside Diameter
Yes
Application
These drill bits are suitable for the heaviest and most demanding user, for drilling in all ferrous and nonferrous metals, including hard steels like stainless steel.
Overall Length
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492261
Zoro #
G601974950
UPC #
066366492262
Country of Origin
China

Dimensions

Inside Diameter
Yes
Overall Length
8.75 in
Width
9 in
Length
8.75 in
Overall Height
1.45 in
Outside Diameter
Yes
Height
1.45 in
Overall Width
9 in

Details

Drill Bit Material
Cobalt
Includes
Drill bits: 1/16 in (1.59 mm) (x2), 5/64 in (1.98 mm), 3/32 in (2.38 mm), 7/64 in (2.78 mm), 1/8 in (3.18 mm) (x2), 9/64 in (3.57 mm), 5/32 in (3.97 mm), 11/64 in (4.37 mm), 3/16 in (4.76 mm), 13/64 in (5.16 mm), 7/32 in (5.56 mm), 15/64 in (5.95 mm), 1/4 in (6.35 mm), 5/16 in (7.94 mm), 3/8 in (9.53 mm)
Application
These drill bits are suitable for the heaviest and most demanding user, for drilling in all ferrous and nonferrous metals, including hard steels like stainless steel.
Material
Cobalt
Finish
Metal
Weight
1.0000
Color
Metal
Finish - Machining
Metal

Description

Set of 17 premium cobalt Tri-Bore drill bits made with M35 steel containing 5% cobalt for superior strength and heat resistance. Their third cutting edge increases the cutting surface area allowing for 17% faster cutting while reducing heat buildup and wear to improve service life up to three times longer than standard cobalt drill bits. The third cutting edge starts on drill bits with 1/8 in (3 mm) diameter and larger. MIBRO Tri-Bore cobalt drill bits fully ground manufacturing ensures straighter, more precise holes. A thicker core increases the drill bits' rigidity and strength. These drill bits are suitable for the heaviest and most demanding user for drilling in all ferrous and nonferrous metals, including hard steels like stainless steel. For a sure grip, all sizes 3/16 in (4.76 mm) in diameter and larger have three flats on the bit's shank. Their 135° split-point tip geometry on all bits 1/8 in (3 mm) in diameter and larger eliminates the need for a center punch and keeps the drill from "walking" on hard surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.