2 15/16-inch (75 mm) Contemporary Double Ring Swivel Caster Without Brake, 50 kg

  • Mfr # 975601090

  • Zoro # G903076284


product price:  $15.15
/ea

Key Features

Weight
0.5
Width
0.94
Finish
Black
Color
Black
Capacity
max 50 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
975601090
Zoro #
G903076284
UPC #
773199740780
Country of Origin
Italy

Dimensions

Width
0.94
Height
3.86

Details

Weight
0.5
Finish
Black
Color
Black
Capacity
max 50 kg
Material
Polyurethane, Steel

Description

Adds a contemporary look to your furniture while providing the modern functionality of a caster. Easy to install. Features swivel function without brake.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.