
(5-Piece) Rotary File, Rasp, and Countersink Set (Discontinued)
- Mfr # 2540405
- Zoro # G401969026
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2540405
Zoro #
G401969026
UPC #
25104254005
Country of Origin
Canada
Dimensions
Length
5.9 in
Outside Diameter
Yes
Width
2.65 in
Overall Length
5.9 in
Overall Height
0.75 in
Overall Width
2.65 in
Inside Diameter
Yes
Height
0.75 in
Details
Includes
(5 pieces) File: Cylindrical, Rasps: Cylindrical, Conical, Spherical, Countersink: 1/2 in (12.7 mm)
Application
For wood, metal, or plastic surfaces.
Material
Metal
Weight
0.3000
Finish
Black
Color
Black
For Use With
Wood, Metal, Plastic
Description
This set includes rotary files for fast and easy grinding of iron, bronze, mild steel, and plastic. Includes rotary rasps for fast removal and shaping of wood and plastic, and countersink to set screws and bolts below the surface of wood or metal. The rotary files, rasps, and countersink have precision cutting edges that will not clog or load up, and are hardened and tempered for long life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.