Zoro Homepage

Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Chrome

  • Mfr # 615110140

  • Zoro # G504653792


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Steel, ABS
Capacity
max 150 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615110140
Zoro #
G504653792
UPC #
773199658818
Country of Origin
Italy

Details

Color
Chrome
Material
Steel, ABS
Capacity
max 150 kg

Description

Practical table leg for dining or work tables. Adjustable and easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.