
Adjustable Furniture Leg, 11 3/4 in (300 mm), Chrome, PK 4
Mfr # 555300140
Zoro # G904654023
product price:Â $223.99
/pk 4, $56.00/ea
Free Shipping & Returns
Key Features
Color
Chrome
Material
Metal
Size
49 mm x 49 mm
Capacity
max 350 kg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555300140
Zoro #
G904654023
UPC #
773199686019
Country of Origin
Italy
Dimensions
Size
49 mm x 49 mm
Details
Color
Chrome
Material
Metal
Capacity
max 350 kg
Description
Add a contemporary, unique, and modern touch to your kitchen, office, or bedroom. This sleek square leg is practical, functional, and adjustable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.