Zoro Homepage

Adjustable Table Leg, 28 in (710 mm), Brushed Nickel

  • Mfr # 620710175

  • Zoro # G604654088


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Leg Type
Adjustable
Material
Metal
Capacity
max 150 kg
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620710175
Zoro #
G604654088
UPC #
773199658757
Country of Origin
Italy

Details

Shape
Round
Leg Type
Adjustable
Material
Metal
Capacity
max 150 kg
Color
Brushed Nickel

Description

Practical table leg for dining or work tables. Adjustable and easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.