Shop All Furniture Parts
Richelieu America
Richelieu America 239485 1.25 in. Non-Skid Rubber Furniture Leg Tips; Black
Mfr # 239485
Zoro # G004015397
$68.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Richelieu America
- MFR # 239485
- Zoro # G004015397
- UPC # 57507994813
- Country of Origin China
- Category Furniture Parts
Description
Features
- For use on tubular metal and wood furniture
- Individual poly bag with upc
- Protects floors from scratches and dents
- Soft gripping material for easy gliding on carpet and hard flooring
- Color: Black
- Material: Rubber
- Shape: Round
- Mounting Type: Snap-on
- Size: 1.25"
- Weight: 6.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Laminate, Grey (I 7295)
- ZORO SELECT BlackTraining Table Chair, 23"W24"L35"H, Fixed, VinylSeat (452R30)
- TIKI Citronella Ready 2 Light Torch Fuel 12 oz (1212183)
- VICTOR TECHNOLOGY Wood Printer Stand, 2 Drawer, 21-4/5"x15-1/4"x8", Midnight BK (VCT11305)
- COMPONENT HARDWARE Stainless Steel Drawer Pan 20" W x 20" L (S81-2020-C)
- OSBORNE WOOD PRODUCTS 7 1/2 x 3 Willamsport Spiral Finial in Knotty Pine (3010P)
- TRUE Cutting Board, Poly, 72" x 14" x 1/2" (810834)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6in H x 6in Dia, Stained Cherry Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00067)
- GE Burner Bowl, 8in (WB31T10015)
- RICHELIEU HARDWARE Adjustable Stainless Steel Leg, 27 in (686 mm), Stainless Steel (61758627170)
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Brushed Nickel (615110175)
- Richelieu America Furniture Parts