Cobalt Drill Bit Set, 13-Piece
- Mfr # 499560
- Zoro # G001974932
product price:Â
$
23.45
/ea
Key Features
Drill Bit Material
Cobalt
Includes
Drill bits: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 7/32, 15/64, 1/4, 13/64
Overall Height
0.75 in
Inside Diameter
Yes
Weight
0.3600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 499560
- Zoro #
- G001974932
- UPC #
- 66366499568
- Country of Origin
- China
- Drill Bit Material
- Cobalt
- Includes
- Drill bits: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 7/32, 15/64, 1/4, 13/64
- Weight
- 0.3600
- Material
- Cobalt
- Finish
- Metal
- Color
- Metal
- Application
- These drill bits are suitable for the heaviest and most demanding user, for drilling in all ferrous and nonferrous metals, including hard steels like stainless steel.
- Finish - Machining
- Metal
Dimensions
- Overall Height
- 0.75 in
- Inside Diameter
- Yes
- Width
- 3.75 in
- Length
- 5.9 in
- Height
- 0.75 in
- Outside Diameter
- Yes
- Overall Width
- 3.75 in
- Overall Length
- 5.9 in
Description
The RICHELIEU - 499560 is a set of cobalt drill bits intended for drilling through ferrous and nonferrous metals, including stainless steel (a steel type). The set includes a range of sizes from 1/16 inch to 13/64 inch, accommodating various drilling needs in metal materials.
Key Features:
- Drill bit material: Cobalt
- The drill bits have a metal finish for machining
- Includes 13 drill bits: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 7/32, 15/64, 1/4, 13/64 inch
- Overall dimensions: 5.9 in length, 3.75 in width, and 0.75 in height
- Weight: 0.36 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.