
Industrial Black Phenolic Casters, Fixed, with Plate, Black
Mfr # F27116
Zoro # G704654100
product price: $34.59
/eaKey Features
Caster Mounting Type
Plate
Capacity (Lb.)
max 350 kg
Application
Asphalt, Wood/Planking, Carpet, Concrete
Color
Black
Features
Without Lubrication Fittings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F27116
Zoro #
G704654100
UPC #
57507271167
Country of Origin
China
Dimensions
Plate Size
31 5/16 in x 4 1/2 in (100 mm x 115 mm)
Details
Caster Mounting Type
Plate
Capacity (Lb.)
max 350 kg
Application
Asphalt, Wood/Planking, Carpet, Concrete
Color
Black
Features
Without Lubrication Fittings
Material
Phenolic
Weight
2.35 kg
Description
These industrial black general-duty rubber casters are suitable for surfaces that have water, petroleum, or by-products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.