
Multi-Purpose Furniture Caster, Swivel Without Brake, with Threaded Stem, Black, Zinc
Mfr # F30648
Zoro # G504654225
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
Key Features
Application
Tile/Ceramic/ Linoleum, Carpet
Stem Dia.
3/8 in (9.5 mm) − 16 x 1 1/2 in (38.1 mm)
Load Capacity
max 40 kg
Material
Flexible Rubber
Color
Black, Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F30648
Zoro #
G504654225
UPC #
057507306487
Country of Origin
China
Dimensions
Stem Dia.
3/8 in (9.5 mm) − 16 x 1 1/2 in (38.1 mm)
Details
Application
Tile/Ceramic/ Linoleum, Carpet
Load Capacity
max 40 kg
Material
Flexible Rubber
Color
Black, Zinc
Weight
0.16 kg
Description
JACK design casters. Medium-duty caster that adds uniqueness and mobility to your designs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.