This item is Discontinued.

Richell Usa 94603 Pet Training Kennel PK-650 - Off White - Mocha 94603

This item is Discontinued.

Richell Usa

94603 Pet Training Kennel PK-650 - Off White - Mocha (Discontinued)

Mfr # 94603
Zoro # G803743033
UPC # 803840946039
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94603
Zoro #
G803743033
UPC #
803840946039
Country of Origin
China

Description

This high-quality training kennel is perfect for puppies and small dogs. It’s loaded with safety features to keep your pet safe and secure in his/her "own" special space. It includes a locking system on the door, top, base and casters. Double tops open outward for easy pet access. The plastic base detaches easily for cleaning; and casters provide easy movement from room to room. It's perfect for "potty" training your new pet, and afterward serves as the perfect indoor pet home. Assembly required.

General Product Information
  • Recommended for small dogs 8 to 18 lbs. (4-8 kg.)
  • Instruction manual included
  • 1.25 in. space between slats
  • Door is 13.25 in. wide x 15 1/8 in. high
  • Top opens to 22 3/8 in. x 13.25 in. space
Features
  • Locking system on door, top, and base for extra pet security
  • Lockable casters provide easy mobility
  • Slots in base hold PAW TRAX® Doggy Pads securely in place
  • Two storage trays on top hold toys, leashes, etc.
  • Removable tops and base
  • Easy to assemble
  • Easy to clean
  • Pack of 650
  • Color - Off White - Moch
  • Dimension (L x W x H) - 25.4 x 19.7 x 22 in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.