Shop A.O. SMITH

Water Heater

  • Mfr # HPTU-50N
  • Zoro # G725075441

product price: 
$
3,912.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Hot Outlet Size
3/4 in
First Hour Rating
66 gal
Product Type
Electric Hybrid Tank Water Heater
Operating Voltage
208 to 240V
Maximum Recovery Flow Rate
21 gph @ 90 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HPTU-50N
Zoro #
G725075441
UPC #
-
Country of Origin
Mexico
First Hour Rating
66 gal
Item
Water Heater
Product Type
Electric Hybrid Tank Water Heater
Operating Voltage
208 to 240V
Maximum Recovery Flow Rate
21 gph @ 90 Degrees F
Tank Outer Shell Material
Steel
Power Consumption
4,500 W
Control Type
Remote Control
Electrical Connection Type
Wire Leads
Environment
Indoor
Hot Outlet Type
NPT
Minimum Delivered Temperature
95 Degrees F
System Type
Integrated System
Market
Residential
Includes Heat Pump
Heat Pump Included
Equivalent BtuH
15,355 BtuH
Maximum Delivered Temperature
150 Degrees F
Series
ProLine XE(R) Voltex(R)
Includes
Temperature and Pressure (T&P) Relief Valve
Standards
ENERGY STAR(R), NAECA 4 Complaint, UEF
Water Connection Location
Side
Overheat Protection
Yes
Tank Insulation Material
Non-CFC Foam
Phase
Single
Tank Capacity
50 gal
Number of Elements
2
Maximum Water Pressure
80 psi
Cold Inlet Type
NPT
Included Valves
Temperature and Pressure Relief
Energy Factor
3.45
Application
Residential
Features
Electronic Interface Allows Easy Control of Temperature Setting, Operating Modes and Communicates Diagnostics, Hybrid, Efficiency, Electric or Vacation Modes to Meet your Water Heating Needs, Reduces Water Heating Costs by upto 73% Compared to Standard Electric Technology
Power Source
Hybrid

Dimensions

Hot Outlet Size
3/4 in
Cold Inlet Size
3/4 in
Overall Depth
22 in
Height to Cold Inlet
3.8 in
Overall Height
63 in
Overall Width
22 in
Height to Hot Outlet
40.5 in
Manufacturer Warranty Length
10 yr
Height to T and P Valve
40.75 in
Tank Diameter
22 in

Description

Water Heater, Operating Voltage 208 to 240V, Phase Single, Equivalent BtuH 15,355 BtuH, First Hour Rating 66 gal, Maximum Recovery Flow Rate 21 gph @ 90 Degrees F, Overall Height 63 in, Power Consumption 4,500 W, Tank Capacity 50 gal, Tank Diameter 22 in, Market Residential, Number of Elements 2, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Control Type Remote Control, Current 23.6 A, Energy Factor 3.45, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.