Shop A.O. SMITH

Water Heater

  • Mfr # DVE-120-36-480
  • Zoro # G825075921

product price: 
$
19,073.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Market
Commercial
Application
Commercial
Maximum Water Pressure
150 psi
Product Type
Electric Tank Water Heater
First Hour Rating
120 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DVE-120-36-480
Zoro #
G825075921
UPC #
-
Country of Origin
United States
Market
Commercial
Application
Commercial
Maximum Water Pressure
150 psi
Product Type
Electric Tank Water Heater
First Hour Rating
120 gal
Number of Elements
6
Hot Outlet Type
NPT
Features
Advanced Electronic Control for Ease of Operations and Diagnostics, Dual Commercial-Grade Anode Rods for Maximum Corrosion Protection, Simplified Circuitry, Color Coded for Ease of Service
Environment
Indoor
Power Source
Electricity
Equivalent BtuH
122,868 BtuH
Cold Inlet Type
NPT
Operating Voltage
480V AC
Thermostat Mounting
Immersion
Includes
Temperature and Pressure (T&P) Relief Valve
Tank Outer Shell Material
Steel
Tank Insulation Material
Foam
Tank Capacity
119 gal
Included Valves
Temperature and Pressure Relief
Series
Gold(TM) Xi
Maximum Recovery Flow Rate
369 gph @ 40 Degrees F
Power Consumption
36 kW
Item
Water Heater
Standards
ASHRAE/IES 90.1-2006
Phase
Three

Dimensions

Height to T and P Valve
54.65 in
Overall Width
29.5 in
Cold Inlet Size
3/4 in
Overall Height
62.3 in
Overall Depth
35 in
Hot Outlet Size
3/4 in
Tank Diameter
29.5 in
Manufacturer Warranty Length
1 yr (Parts), 3 yr (Tank)

Description

Water Heater, Operating Voltage 480V AC, Phase Three, Equivalent BtuH 122,868 BtuH, First Hour Rating 120 gal, Maximum Recovery Flow Rate 369 gph @ 40 Degrees F, Overall Height 62.3 in, Power Consumption 36 kW, Tank Capacity 119 gal, Tank Diameter 29.5 in, Market Commercial, Number of Elements 6, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 43.3 A, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.