Shop RICOH
See all product information
Create Account
BLACK TONER CARTRIDGE FOR IMC530FB
- Mfr # 418236
- Zoro # G214909554
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
20500
Fits Brand
Ricoh
Ink/Toner Color
Black
Compatible OEM Model Number
IM C530FB, IM C530
For Use With
Printer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 418236
- Zoro #
- G214909554
- UPC #
- 26649182365
- Country of Origin
- Japan
- Item
- Toner
- Max. Page Yield
- 20500
- Fits Brand
- Ricoh
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- IM C530FB, IM C530
- For Use With
- Printer
Description
RICOH 418236 BLACK TONER CARTRIDGE FOR IMC530FB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.