Shop ZEBRA

Industrial Printer, 300 dpi, ZT510 Series, Weight: 50 lb

  • Mfr # ZT51043-T01A000Z
  • Zoro # G8293129

product price: 
$
4,316.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT510
Includes
Programming Languages, Source Code, Templates
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT51043-T01A000Z
Zoro #
G8293129
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
20 1/8 in
Overall Height
15 1/2 in
Font Size
Scalable
Overall Width
10 1/2 in
Max. Label Width
4.49"
Max. Print Width
4.09 in
Max. Roll Dia.
7.99"
Width
10.6 in
For Core Dia.
3 in
Battery Size
90 to 265V AC
Height
15.6"
Max. Ribbon Length
1,476 ft
Max. Tape Width
4.09"
Depth
20.2"

Details

Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT510
Includes
Programming Languages, Source Code, Templates
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Dispensing Style
Tear Off
Screen Type
Push Button
Maximum Print Speed
12.01 in/s
Print Speed
12 in/sec
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Printing Software Compatibility
XML, ZBI 2.0, ZPL, ZPL II
Wire Communication
Wireless (wifi)
Barcode Printer Type
Industrial
Weight
50 lb
Max. Lines of Print
100"
Printer Resolution
300 dpi
Application
Industrial
Label Formats Supported
Die-cut Label, Black Mark, Notch, Continuous Label
For Use With
Label Print
Printer Type
Standard Industrial
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Wireless (wifi) Wire Communication, Printer Series ZT510, For Core Dia. 3 in, 20 1/8 in Overall Depth, 15 1/2 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.