47057 Aluminum Straight Pipe Wrench
- Mfr # 47057
- Zoro # G403756068
product price:Â
$
135.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47057
- Zoro #
- G403756068
- UPC #
- 10095691470574
- Country of Origin
- China
Description
Features
- Heavy-duty design.
- Full-floating hook jaw.
- Self-cleaning threads.
- Replaceable hook and heel.
- Includes one wrench.
- Finish - Gray
- Handle Type - I-Beam
- Head Angle - Straight
- Material(s) - Aluminum
- Opening Size - 2 in.; 50mm
- Opening Type - Adjustable
- Overall Length - 12 in.
- Product Type - Wrenches-Pipe
- SAE/Metric - SAE/Metric
- Special Features - Lightweight Aluminum
- Weight - 2.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.