Shop All Bolt Cutters
Ridgid
24 in. Steel Bolt Cutters
Mfr # S24
Zoro # G3547381
product price: $101.90
/ea
Free Shipping & Returns
$101.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Primary Application Steel
- Overall Length 24 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 7/16 in
- Hard Materials up to Brinnell 455/Rockwell C48 5/16 in
Product Information
- Brand Ridgid
- MFR # S24
- Zoro # G3547381
- UPC # 095691142238
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 24 in |
For Maximum Diameter Hard Steel | 5/16 in |
For Maximum Diameter Soft Steel | 7/16 in |
For Maximum Diameter Medium Steel | 3/8 in |
Details
Description
Bolt Cutters, Adjustment Type Screw, Blade Finish Unfinished, Bolt Cutter Type Heavy-Duty Bolt Cutters, Cutting Action Center, Features Controlled Cutting, One-Step Internal Cam Mechanism Provides the Quickest and Simplest Way to Keep the Cutting Blades Precisely Aligned, For Maximum Diameter Hard Steel 5/16 in, For Maximum Diameter Medium Steel 3/8 in, For Maximum Diameter Soft Steel 7/16 in, Grip Material Rubber
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, #4-40, UNC (PSUN4H3NEX)
- COILHOSE PNEUMATICS Mechanical Tool Balancer 4.5 To 8 lbs. (CO BL08)
- EVOLUTION 12" Electric Concrete Saw (R300DCT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/32 In (P3216HX)
- RIDGID Bolt Cutters, Steel, 31 in (S30)
- RIDGID Bolt Cutters, Steel, 38 in (S36)
- RIDGID Bolt Cutter, Steel, 15 In. L, Steel (S14)
- RIDGID Pipe Cutter Replacement Wheel (66943)
- RIDGID Pipe Cutter Replacement Wheel (66938)
- RIDGID 19 in. Steel Bolt Cutter (S18)
- KNIPEX 6.25 in. CoBolt Compact Bolt Cutters (KNP7101160)
- Ridgid Knives, Cutters & Snips