Shop RIDGID
See all product information
Create Account
Adjustable Wrench
- Mfr # 81728
- Zoro # G523396755
product price:Â
$
53.65
/ea
Key Features
Material
Steel
Grip Style
Textured Comfort Grip
End Style
Hang Hole
Tether Style
Tether Capable
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81728
- Zoro #
- G523396755
- UPC #
- 0095691002297
- Country of Origin
- Spain
Dimensions
- Overall Length
- 8 15/32 in
- Wire Rope Length
- 8 15/32 in
- Length
- 8 15/32 in
Details
- Material
- Steel
- Grip Style
- Textured Comfort Grip
- End Style
- Hang Hole
- Tether Style
- Tether Capable
- Insulated
- No
- Jaw Capacity
- 1 1/2 in
- Measuring Scale
- Yes
- Finish
- Polished
- Item
- Adjustable Wrench
- Adjustable Wrench Type
- Adjustable Wrench
- Shell Material
- Steel
Description
Adjustable Wrench, Steel, Polished, 8 15/32 in, Jaw Capacity 1 1/2 in, Textured Comfort Grip, Measuring Scale Yes, Insulated No, Nonsparking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.