Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Threading Machine, 1/2 to 2in NPT

  • Mfr # 66947

  • Zoro # G3991989


product price: $7,602.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Minimum Compatible Pipe Size
1/8"
Maximum Compatible Pipe Size
2"
Voltage
115 V
Includes
300 Compact Threading Machine
Tool Series
300 Compact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66947
Zoro #
G3991989
UPC #
095691669476
Country of Origin
United States

Dimensions

Minimum Compatible Pipe Size
1/8"
Maximum Compatible Pipe Size
2"

Details

Item
Compact Threading Machine,1/2 to 2in NPT
Voltage
115 V
Includes
300 Compact Threading Machine
Tool Series
300 Compact

Description

Compact Threading Machine,1/2 to 2in NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.